

REXNORD
REXNORD
HP1873TAB S-7.5IN
REXNORD REXNORD
Description
HP1873TAB S-7.5IN TABLETOP CHAIN ; 81426344
Plate Top Chain; 1863; 2 Piece Steel with Plastic Top; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Side Flexing
Part #
HP1873TAB S-7.5IN
BDI #
23629308
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/HP1873TAB-S-7-5IN/p/23629308
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.781
EAN
0793699892963
Product Group - BDI
M00330
Chain Size
1863
Basic Construction
2 Piece Steel with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
High Performance
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.215
Long Description
Plate Top Chain; 1863; 2 Piece Steel with Plastic Top; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Side Flexing
Chain Width
7.5 Inch | 190.5 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh