https://www.bdiexpress.com/medias/INDREXXXXXXX-10145735-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MDl8aW1hZ2UvanBlZ3xhR0kzTDJnek9TOHhNRE0zTmpRek5USTJPVFkyTWk5SlRrUlNSVmhZV0ZoWVdGaGZNVEF4TkRVM016VmZNekF3ZURNd01DNXFjR2N8NWU5OTdmZjQ2YThjY2E0MGM3MmJkODBkOTM0MWJlNzM3NjE4ODNjNjk1NzkyZTEzOTIyYmZhZjU1NjIyOTBlOA
REXNORD
REXNORD
HP880TAB RT-4.5IN 1SD60 T5P 81434672
REXNORD REXNORD
Description
HP880TAB RT-4.5IN 1SD60 T5P ; 81434672 TABLETOP CHAIN NON RET 10/BOX
Plate Top Chain; 880 Chain Size; Plastic with Plastic Top; 1-1/2" Pitch; 4-1/2" Chain Width; Side Flexing; High Performance Material Type; Stainless Steel Pin Material; 2.402" Tab Width; Straight
Part #
HP880TAB RT-4.5IN 1SD60 T5P 81434672
BDI #
24110805
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/HP880TAB-RT-4-5IN-1SD60-T5P-81434672/p/24110805
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.33
EAN
0793699857207
Product Group - BDI
M00330
Chain Size
880
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Side Flexing
Material Type
High Performance
Pin Material
Stainless Steel
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Weight / LBS
0.09
Long Description
Plate Top Chain; 880 Chain Size; Plastic with Plastic Top; 1-1/2" Pitch; 4-1/2" Chain Width; Side Flexing; High Performance Material Type; Stainless Steel Pin Material; 2.402" Tab Width; Straight
Plate Height
0.79 Inch | 20.066 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Pin Diameter
0.28 Inch | 7.112 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Tab Width
2.402 Inch | 61 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh