UNI-CHAINS MFG.
UNI-CHAINS MFG.
LF820 K600
UNI-CHAINS MFG. UNI-CHAINS MFG.
Description
LF820 K600 TABLE TOP CHAIN
Plate Top Chain; 820; Plastic with Plastic Top; 1-1/2" Chain Pitch; 6" Chain Width; Straight Running | Back Flexing; Stainless Steel Pin Material; 1.63" Base Width; 0.16" Plate Thickness; 0.56" Plate Height; Straight Plate Shape; 1/4" Pin Diameter
Part #
LF820 K600
BDI #
21542211
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LF820-K600/p/21542211
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0
EAN
0855539008115
Product Group - BDI
M00330
Chain Size
820
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Brown Color; Slat Top
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.ammeraalbeltech.com
Long Description
Plate Top Chain; 820; Plastic with Plastic Top; 1-1/2" Chain Pitch; 6" Chain Width; Straight Running | Back Flexing; Stainless Steel Pin Material; 1.63" Base Width; 0.16" Plate Thickness; 0.56" Plate Height; Straight Plate Shape; 1/4" Pin Diameter
Plate Height
0.56 Inch | 14.224 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Chain Width
6 Inch | 152.4 Millimeter
Base Width
1.63 Inch | 41.402 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh