Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LF882 TAB-K1500 10FT https://www.bdiexpress.com/medias/INDUCMCHAINX-882-TAB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0ODV8aW1hZ2UvanBlZ3xhRFk1TDJnMk1DOHhNRFUxTlRBM09USTJNakl6T0M5SlRrUlZRMDFEU0VGSlRsaGZPRGd5WDFSQlFsOHpNREI0TXpBd0xtcHdad3wwNDNlOTY3YTBhODMxY2Q0ZDk2ZjBiNmY3ODNmNGRhODM5YjY4Y2NkNzM3N2ViYTIwY2UzYTM3NDM3MGRiYjc5
22324559 Table Top Chains 

UNI-CHAINS MFG. UNI-CHAINS MFG.

LF882 TAB-K1500 10FT

Description

LF882 TAB-K1500 10FT TABLE TOP CHAIN ; 7.5" WD PLASTIC 10FT REEL

Plate Top Chain; 882; Plastic with Plastic Top; 1-1/2" Chain Pitch; 15" Chain Width; Straight Running | Side Flexing | Back Flexing; Stainless Steel Pin Material; 2-1/4" Base Width; 3" Tab Width; 0.2" Plate Thickness; Straight Plate Shape; 0.34" Pin Diameter

Part #

LF882 TAB-K1500 10FT

BDI #
22324559

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
UNI-CHAINS MFG.
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0
Product Group - BDI
M00330
Chain Size
882
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Brown Color; Slat Top
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.ammeraalbeltech.com
Long Description
Plate Top Chain; 882; Plastic with Plastic Top; 1-1/2" Chain Pitch; 15" Chain Width; Straight Running | Side Flexing | Back Flexing; Stainless Steel Pin Material; 2-1/4" Base Width; 3" Tab Width; 0.2" Plate Thickness; Straight Plate Shape; 0.34" Pin Diameter
Base Width
2.25 Inch | 57.15 Millimeter
Tab Width
3 Inch | 76.2 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.2 Inch | 5.08 Millimeter
Chain Width
15 Inch | 381 Millimeter
Pin Diameter
0.34 Inch | 8.636 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh