https://www.bdiexpress.com/medias/INDREXCHNXXX-1873-2STL-TAB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4ODZ8aW1hZ2UvanBlZ3xhR1kwTDJnM1pTODVPRE0wTlRVeE16YzNPVFV3TDBsT1JGSkZXRU5JVGxoWVdGOHhPRGN6WHpKVFZFeGZWRUZDWHpNd01IZ3pNREF1YW5CbnxlNTM1N2I2ZjY2YjI1NzAwMjJjZGMzYmM0NWNhOWFlNmY0YzgzNTc3Nzk3OWNkN2RiMDY2N2I4MjcyZGUzMDcz
REXNORD
REXNORD
PSX1873TAB GRIP S-3.75IN
REXNORD REXNORD
Description
PSX1873TAB GRIP S-3.75IN TABLETOP CHAIN ; NON RETURNABLE
Chain, Plate Top; 1873; 2 Piece Steel with Plastic Top; 3/4" Pitch; 3-3/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Stainless Steel; Straight Plate
Part #
PSX1873TAB GRIP S-3.75IN
BDI #
21598229
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/PSX1873TAB-GRIP-S-3-75IN/p/21598229
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.085
EAN
0782934831751
Product Group - BDI
M00330
Chain Size
1873
Basic Construction
2 Piece Steel with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Platinum Series
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
With Tab
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain, Plate Top; 1873; 2 Piece Steel with Plastic Top; 3/4" Pitch; 3-3/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Stainless Steel; Straight Plate
Chain Pitch
0.75 Inch | 19.05 Millimeter
Tab Width
2.23 Inch | 56.642 Millimeter
Chain Width
3.75 Inch | 95.25 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Plate Height
1.14 Inch | 28.956 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh