Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PSX831-4.5IN https://www.bdiexpress.com/medias/INDREXXXTXXX-AS831-K325-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2Nzl8aW1hZ2UvanBlZ3xhRFE0TDJoaVpTOHhNRE0wTXpFMU5ESXlNVEE0Tmk5SlRrUlNSVmhZV0ZSWVdGaGZRVk00TXpGZlN6TXlOVjh6TURCNE16QXdMbXB3Wnd8MjgxNjZiOWY5MWZjZTZiYmU3ZTgwOGRlNmFiNzE2MzQzMTMxOGI3ODliZWFhY2ZmZDBjOTcwM2M5YTM3MGNkYw
24110251 Table Top Chains 

REXNORD REXNORD

PSX831-4.5IN

Description

PSX831-4.5IN TABLETOP CHAIN

Plate Top Chain; 831 Chain Size; Plastic with Plastic Top; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running; Silver Platinum Material Type; Stainless Steel Pin Material; 1.64" Base Width; Straight

Part #

PSX831-4.5IN

BDI #
24110251

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.048
EAN
0782934746888
Product Group - BDI
M00330
Chain Size
831
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running
Material Type
Silver Platinum
Pin Material
Stainless Steel
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
Weight / LBS
0.11
Long Description
Plate Top Chain; 831 Chain Size; Plastic with Plastic Top; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running; Silver Platinum Material Type; Stainless Steel Pin Material; 1.64" Base Width; Straight
Plate Thickness
0.19 Inch | 4.826 Millimeter
Base Width
1.64 Inch | 41.656 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Plate Height
0.57 Inch | 14.478 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh