Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TS1524-P https://www.bdiexpress.com/medias/INDUSTCHNXXX-TS-1STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNjh8aW1hZ2UvanBlZ3xhR05tTDJoak9TOHhNRFF5TkRFMU1EWTROemMzTkM5SlRrUlZVMVJEU0U1WVdGaGZWRk5mTVZOVVRGOHpNREI0TXpBd0xtcHdad3wyMjFhZjc4MTdmNjc2OWUzOTgyZjk0Y2JhODIxMmJkNzExOTQzOGEyZmFjNjU1Nzk1ZTFmOGNlMTVkYjFmYjEx
20438753 Table Top Chains 

TSUBAKI TSUBAKI

TS1524-P

Description

TSUBAKI TS1524-P

Plate Top Chain; 1524; Carbon Steel with Stainless Steel Top; 1-1/2" Chain Pitch; 6" Chain Width; Straight Running; Standard Material Type; Stainless Steel Pin Material; 1.095" Base Width; 1/8" Plate Thickness; 0.889" Plate Height; Straight Plate Shape; 15/64" Pin Diameter

Part #

TS1524-P

BDI #
20438753

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
2.5
Product Group - BDI
M02290
Chain Size
1524
Basic Construction
Carbon Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running
Material Type
Standard
Pin Material
Stainless Steel
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://tsubaki.com
Long Description
Plate Top Chain; 1524; Carbon Steel with Stainless Steel Top; 1-1/2" Chain Pitch; 6" Chain Width; Straight Running; Standard Material Type; Stainless Steel Pin Material; 1.095" Base Width; 1/8" Plate Thickness; 0.889" Plate Height; Straight Plate Shape; 15/64" Pin Diameter
Chain Width
6 Inch | 152.4 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Plate Height
0.889 Inch | 22.581 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Base Width
1.095 Inch | 27.813 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh