MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
GR41-42SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
GR41-42SS GUIDE RING KIT ; 800 SERIES SPROCKET SS
Stainless Steel Guide Ring; Used For 815; 9.89 IN OD X 0.125 IN THK; Stainless Steel
Part #
GR41-42SS
BDI #
608874
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/GR41-42SS/p/608874
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.19
EAN
0697950174822
Product Group - BDI
M00134
Part Type
Guide Ring
Part Description
Stainless Steel Guide Ring
Used For
815
Size
9.89 IN OD X 0.125 IN THK
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Ring
Manufacturer Internal Number
GR41-42SS
Weight / LBS
0.92
Long Description
Stainless Steel Guide Ring; Used For 815; 9.89 IN OD X 0.125 IN THK; Stainless Steel