SYSTEM PLAST
SYSTEM PLAST
2190-25R1.25-RMS
SYSTEM PLAST SYSTEM PLAST
Description
2190-25R1.25-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Conveying Chain Sprocket; 1-1/4" Bore; 3/4" Pitch; 2190 Modular - Flat Top Size; 25 Teeth; A-No Hub Type; Finished Bore; Round; 5.972" Outside Diameter; 5.87" Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; Grooved; Split; No Keyway
Part #
2190-25R1.25-RMS
BDI #
24480290
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/2190-25R1-25-RMS/p/24480290
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.327
EAN
0726166172282
Product Group - BDI
M00332
Modular - Flat Top Size
2190
Number of Teeth
25
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Polyamide
Grooved Yes or No
Yes
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Stainless Steel Screws | Zinc Plated Nut
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
125329RS
Weight / LBS
0.72
Long Description
Conveying Chain Sprocket; 1-1/4" Bore; 3/4" Pitch; 2190 Modular - Flat Top Size; 25 Teeth; A-No Hub Type; Finished Bore; Round; 5.972" Outside Diameter; 5.87" Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; Grooved; Split; No Keyway
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
5.972 Inch | 151.689 Millimeter
Pitch Diameter
5.87 Inch | 149.098 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

