Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

815A22 https://www.bdiexpress.com/medias/INDXXXSPKTXX-815-A-MTL-RND-300X300.jpg?context=bWFzdGVyfHJvb3R8MjgxNDJ8aW1hZ2UvanBlZ3xhR1prTDJnNU1DOHhNREl3T0Rjek16Z3lNekF3Tmk5SlRrUllXRmhUVUV0VVdGaGZPREUxWDBGZlRWUk1YMUpPUkY4ek1EQllNekF3TG1wd1p3fDM0NDMzNmJhOGIwMmE2MDFiZjZkODM1MWVhZWZhMjViYzI3OTRiMmYzNGIzOGY5YzIwNzU4ZTU3NWIwZGI3MTM
625458 Table Top and Modular Sprockets 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

815A22

Description

815A22 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB

60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 22 Teeth; 5.35" Outside Diameter; 5.324" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron

Part #

815A22

BDI #
625458

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
3.08
EAN
0697950174907
Product Group - BDI
M00332
Modular - Flat Top Size
60 | 66 | 810 | 812 | 815 | 881
Number of Teeth
22
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Max Bore
1.75
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Arm Body
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
Manufacturer Internal Number
815A22
Weight / LBS
6.8
Long Description
60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 22 Teeth; 5.35" Outside Diameter; 5.324" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron
Pitch Diameter
5.324 Inch | 135.23 Millimeter
Outside Diameter
5.35 Inch | 135.89 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh