

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
815A23 X 1-7/16 STD KW 1SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
815A23 X 1-7/16 STD KW 1SS ; TABLETOP CHAIN SPROCKET
Conveying Chain Sprocket; 1-7/16" Bore; 60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 23 Teeth; 5.59" Outside Diameter; 5.56" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Cast Iron
Part #
815A23 X 1-7/16 STD KW 1SS
BDI #
21585639
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/815A23-X-1-7-16-STD-KW-1SS/p/21585639
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0
Product Group - BDI
M00332
Modular - Flat Top Size
60 | 66 | 810 | 812 | 815 | 881
Number of Teeth
23
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
Arm Body
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
7.07
Long Description
Conveying Chain Sprocket; 1-7/16" Bore; 60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 23 Teeth; 5.59" Outside Diameter; 5.56" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Cast Iron
Bore
1.438 Inch | 36.525 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
5.59 Inch | 141.986 Millimeter
Pitch Diameter
5.56 Inch | 141.224 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh