Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

815BS25 X 1-3/8 KW 1SS https://www.bdiexpress.com/medias/INDM-GSPKTXX-815-BC-MTL-RND-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNjR8aW1hZ2UvanBlZ3xhREV6TDJnNU1TOHhNRFF6TWpFNE56UXpNams1TUM5SlRrUk5MVWRUVUV0VVdGaGZPREUxWDBKRFgwMVVURjlTVGtSZlJrSmZNekF3ZURNd01DNXFjR2N8YjNjMjNmNzIyZmUwODYzN2JkM2Q1ZDcxYTQ4MzcwZWZhNDY5NGI0YTEwZWVjZTU3YTc3NmU0NWFjNzc4MmJjYQ
24093674 Table Top and Modular Sprockets 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

815BS25 X 1-3/8 KW 1SS

Description

815BS25 X 1-3/8 KW 1SS SPROCKET

Conveying Chain Sprocket; 1-3/8" Bore; 60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 25 Teeth; 6.07" Outside Diameter; 6.032" Pitch Diameter; B-Hub One Side; Finished Bore; Round; Straight Running | Back Flexing; Cast Iron

Part #

815BS25 X 1-3/8 KW 1SS

BDI #
24093674

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Modular - Flat Top Size
60 | 66 | 810 | 812 | 815 | 881
Number of Teeth
25
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
Arm Body
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
7.23
Long Description
Conveying Chain Sprocket; 1-3/8" Bore; 60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 25 Teeth; 6.07" Outside Diameter; 6.032" Pitch Diameter; B-Hub One Side; Finished Bore; Round; Straight Running | Back Flexing; Cast Iron
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
6.07 Inch | 154.178 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
6.032 Inch | 153.213 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh