

SYSTEM PLAST
SYSTEM PLAST
881-21R23M-RS
SYSTEM PLAST SYSTEM PLAST
Description
881-21R23M-RS MOLDED SPROCKET ; NON RETURNABLE
Conveying Chain Sprocket; 23MM Bore; 38.1MM Pitch; 881 Modular - Flat Top Size; 21 Teeth; C-Hub Both Sides Hub Type; Finished Bore; Round; 129MM Outside Diameter; 129.286MM Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; No Grooved; Split; No Keyway
Part #
881-21R23M-RS
BDI #
24481506
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/881-21R23M-RS/p/24481506
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.518
EAN
0726166190897
Product Group - BDI
M00332
Modular - Flat Top Size
881
Number of Teeth
21
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Polyamide
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Metric
Other Features
Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
12061GR
Weight / LBS
1.15
Long Description
Conveying Chain Sprocket; 23MM Bore; 38.1MM Pitch; 881 Modular - Flat Top Size; 21 Teeth; C-Hub Both Sides Hub Type; Finished Bore; Round; 129MM Outside Diameter; 129.286MM Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; No Grooved; Split; No Keyway
Pitch
1.5 Inch | 38.1 Millimeter
Bore
0.906 Inch | 23 Millimeter
Outside Diameter
5.079 Inch | 129 Millimeter
Pitch Diameter
5.09 Inch | 129.286 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh