https://www.bdiexpress.com/medias/INDREXXXXXXX-24480400-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMTJ8aW1hZ2UvanBlZ3xhR1V5TDJnMFlpOHhNRE00T1RJek56ZzFPRE16TkM5SlRrUlNSVmhZV0ZoWVdGaGZNalEwT0RBME1EQmZNekF3ZURNd01DNXFjR2N8NjRlYzM2MDFlZjRjNjgzZjdmNDBmODU1ZTM0NTIxNTdmNDkwOTRkNWE2YzY4YjcxNjNmZWZiMjU3N2ZhZTE3MQ
https://www.bdiexpress.com/medias/INDREXXXXXXX-24480400-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMTJ8aW1hZ2UvanBlZ3xhR1V5TDJnMFlpOHhNRE00T1RJek56ZzFPRE16TkM5SlRrUlNSVmhZV0ZoWVdGaGZNalEwT0RBME1EQmZNekF3ZURNd01DNXFjR2N8NjRlYzM2MDFlZjRjNjgzZjdmNDBmODU1ZTM0NTIxNTdmNDkwOTRkNWE2YzY4YjcxNjNmZWZiMjU3N2ZhZTE3MQ
SYSTEM PLAST
SYSTEM PLAST
882-12R1.5-RS ; 32122
SYSTEM PLAST SYSTEM PLAST
Description
882-12R1.5-RS CONYR CHAIN SPRKT ; NON RETURNABLE IDLER BORE
Conveying Chain Sprocket; 1-1/2" Bore; 1-1/2" Pitch; 882 Modular - Flat Top Size; 12 Teeth; C-Hub Both Sides Hub Type; Finished Bore; Round; 5.866" Outside Diameter; 5.8" Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; No Grooved; Split; No Keyway
Part #
882-12R1.5-RS ; 32122
BDI #
24480400
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/882-12R1-5-RS-;-32122/p/24480400
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.365
EAN
0787405196520
Product Group - BDI
M00332
Modular - Flat Top Size
882
Number of Teeth
12
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Polyamide
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
32122
Weight / LBS
0.81
Long Description
Conveying Chain Sprocket; 1-1/2" Bore; 1-1/2" Pitch; 882 Modular - Flat Top Size; 12 Teeth; C-Hub Both Sides Hub Type; Finished Bore; Round; 5.866" Outside Diameter; 5.8" Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; No Grooved; Split; No Keyway
Bore
1.5 Inch | 38.1 Millimeter
Pitch Diameter
5.8 Inch | 147.32 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
5.866 Inch | 149 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


