https://www.bdiexpress.com/medias/INDREXSPKTXX-815-MTL-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTExMTl8aW1hZ2UvanBlZ3xhR0V6TDJnM05TOHhNRFV3TnpVeU5USTVNakEyTWk5SlRrUlNSVmhUVUV0VVdGaGZPREUxWDAxVVRGOVNSRjh6TURCNE16QXdMbXB3Wnd8OWRiNjAyNmEyNTBmNDU5NDYwMDYxNzgwMjYzZTQ2YTZmYjdmOGUxNmMzZWRmNjg4NGQ1MWUwMmMyMjFhZWYwMA
https://www.bdiexpress.com/medias/INDREXSPKTXX-815-MTL-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTExMTl8aW1hZ2UvanBlZ3xhR0V6TDJnM05TOHhNRFV3TnpVeU5USTVNakEyTWk5SlRrUlNSVmhUVUV0VVdGaGZPREUxWDAxVVRGOVNSRjh6TURCNE16QXdMbXB3Wnd8OWRiNjAyNmEyNTBmNDU5NDYwMDYxNzgwMjYzZTQ2YTZmYjdmOGUxNmMzZWRmNjg4NGQ1MWUwMmMyMjFhZWYwMA
REXNORD
REXNORD
CI815-25T 1-1/4IN 1KW 1SS
REXNORD REXNORD
Description
CI815-25T 1-1/4IN 1KW 1SS SPROCKET ; POR 401-162-24 NON-SPLIT NON RETURNABLE
Conveying Chain Sprocket; 31.75" Bore; 815; 25 Teeth; 6.032" Pitch Diameter; Finished Bore; Round; Straight Running; Cast Iron
Part #
CI815-25T 1-1/4IN 1KW 1SS
BDI #
21473863
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/CI815-25T-1-1-4IN-1KW-1SS/p/21473863
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
2.49
EAN
0662864684712
Product Group - BDI
M00332
Modular - Flat Top Size
815
Number of Teeth
25
Hub Type
Not Available
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Cast Iron
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
0.01
Long Description
Conveying Chain Sprocket; 31.75" Bore; 815; 25 Teeth; 6.032" Pitch Diameter; Finished Bore; Round; Straight Running; Cast Iron
Pitch
0 Inch | 0 Millimeter
Pitch Diameter
6.032 Inch | 153.213 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

