https://www.bdiexpress.com/medias/INDREXSPKTXX-880-MTL-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjk0MjV8aW1hZ2UvanBlZ3xhR0U0TDJnNE5DOHhNREl3Tmpjek5URXdOakEzT0M5SlRrUlNSVmhUVUV0VVdGaGZPRGd3WDAxVVRGOVNSRjh6TURCWU16QXdMbXB3Wnd8NmY2NDAyZTY2NThjMWM4ZjQyZTZmN2Y4NjE4MjhmYWZlYWViY2M5YTZiYWI1MjVjMjgyOGI4ZWRiZGQ1MzUzZA
https://www.bdiexpress.com/medias/INDREXSPKTXX-880-MTL-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjk0MjV8aW1hZ2UvanBlZ3xhR0U0TDJnNE5DOHhNREl3Tmpjek5URXdOakEzT0M5SlRrUlNSVmhUVUV0VVdGaGZPRGd3WDAxVVRGOVNSRjh6TURCWU16QXdMbXB3Wnd8NmY2NDAyZTY2NThjMWM4ZjQyZTZmN2Y4NjE4MjhmYWZlYWViY2M5YTZiYWI1MjVjMjgyOGI4ZWRiZGQ1MzUzZA
REXNORD
REXNORD
CI880-12T 1IN 1KW 1SS A
REXNORD REXNORD
Description
CI880-12T 1IN 1KW 1SS A SPROCKET ; NON-RETURNABLE 401-204-6 NON-SPLIT
Conveying Chain Sprocket; 25.4" Bore; 880; 12 Teeth; 5.796" Pitch Diameter; Finished Bore; Round; Straight Running; Cast Iron
Part #
CI880-12T 1IN 1KW 1SS A
BDI #
21580709
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/CI880-12T-1IN-1KW-1SS-A/p/21580709
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
1.602
EAN
0793699635393
Product Group - BDI
M00332
Modular - Flat Top Size
880
Number of Teeth
12
Hub Type
Not Available
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Cast Iron
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
3.53
Long Description
Conveying Chain Sprocket; 25.4" Bore; 880; 12 Teeth; 5.796" Pitch Diameter; Finished Bore; Round; Straight Running; Cast Iron
Bore
1 Inch | 25.4 Millimeter
Pitch
0 Inch | 0 Millimeter
Pitch Diameter
5.796 Inch | 147.218 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


