

REXNORD
REXNORD
KU7526-28T-1-1/4IN-1KW1SS-B-HUB
REXNORD REXNORD
Description
KU7526-28T-1-1/4IN-1KW1SS-B-HUB SPROCKET ; NON-RETURNABLE 890.25.01
Conveying Chain Sprocket; 1-1/4" Bore; 1/2" Pitch; 7526 Modular - Flat Top Size; 28 Teeth; B-Hub One Side Type; Finished Bore; Round; 4.46" Outside Diameter; 4.46" Pitch Diameter; Straight Running Modular - Flat Top Type; Thermoplastic Material; Grooved; No Split; Keyway
Part #
KU7526-28T-1-1/4IN-1KW1SS-B-HUB
BDI #
21563716
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/KU7526-28T-1-1-4IN-1KW1SS-B-HUB/p/21563716
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.182
EAN
0662864318501
Product Group - BDI
M02312
Modular - Flat Top Size
7526
Number of Teeth
28
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
7520 Series Machined Non-Split
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10148097
Weight / LBS
0.4
Long Description
Conveying Chain Sprocket; 1-1/4" Bore; 1/2" Pitch; 7526 Modular - Flat Top Size; 28 Teeth; B-Hub One Side Type; Finished Bore; Round; 4.46" Outside Diameter; 4.46" Pitch Diameter; Straight Running Modular - Flat Top Type; Thermoplastic Material; Grooved; No Split; Keyway
Outside Diameter
4.46 Inch | 113.284 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
4.46 Inch | 113.284 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh