Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KU8500-17T_3/4IN_RSB_PA https://www.bdiexpress.com/medias/INDXXXSPKTXX-8500GKU-BC-PL-RND-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYxNHxpbWFnZS9qcGVnfGFHTTBMMmc1T1M4NU1qYzJNekU1TmprME9EYzRMbXB3Wnd8N2MyZDhmZWRlZmJmNTE2NmJiYTI3MGRlN2IzODJiMWNmNmY5ODY5YTQ0YmU0ZjgwNjhlM2M5YmYxNTU2MjM0Ng
21580761 Table Top and Modular Sprockets 

REXNORD REXNORD

KU8500-17T_3/4IN_RSB_PA

Description

KU8500-17T_3/4IN_RSB_PA SPROCKET ; POR MTO

8503 | 8505 | 8506 | 8507; 0-3/4" Pitch; 17 Teeth; 4.15" Outside Diameter; 4.12" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Back Flexing; Thermoplastic

Part #

KU8500-17T_3/4IN_RSB_PA

BDI #
21580761

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.17
EAN
0793699423754
Product Group - BDI
M02312
Modular - Flat Top Size
8503 | 8505 | 8506 | 8507
Number of Teeth
17
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
No
Max Bore
1.5
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10071977
Weight / LBS
0.38
Long Description
8503 | 8505 | 8506 | 8507; 0-3/4" Pitch; 17 Teeth; 4.15" Outside Diameter; 4.12" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Back Flexing; Thermoplastic
Pitch Diameter
4.12 Inch | 104.648 Millimeter
Outside Diameter
4.15 Inch | 105.41 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh