

REXNORD
REXNORD
N1500-7T 3/4IN IDL 2PC KIT
REXNORD REXNORD
Description
N1500-7T 3/4IN IDL 2PC KIT SPROCKET ; NON-RETURNABLE 614-301-2
Conveying Chain Sprocket; 3/4" Bore; 0.591" Pitch; 1503 | 1505 | 1506 Modular - Flat Top Size; 7 Teeth; C-Hub Both Sides Type; Idler Bore; Round; 1.31" Outside Diameter; 1.36" Pitch Diameter; Straight Running Modular - Flat Top Type; Thermoplastic Material; No Grooved; No Split; No Keyway
Part #
N1500-7T 3/4IN IDL 2PC KIT
BDI #
19435076
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/N1500-7T-3-4IN-IDL-2PC-KIT/p/19435076
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.01
EAN
0793699261943
Product Group - BDI
M00332
Modular - Flat Top Size
1503 | 1505 | 1506
Number of Teeth
7
Hub Type
C-Hub Both Sides
Mounting Method
Idler Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
1500 Series Molded Non-Split
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10015530
Weight / LBS
0.02
Long Description
Conveying Chain Sprocket; 3/4" Bore; 0.591" Pitch; 1503 | 1505 | 1506 Modular - Flat Top Size; 7 Teeth; C-Hub Both Sides Type; Idler Bore; Round; 1.31" Outside Diameter; 1.36" Pitch Diameter; Straight Running Modular - Flat Top Type; Thermoplastic Material; No Grooved; No Split; No Keyway
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.31 Inch | 33.274 Millimeter
Pitch
0.591 Inch | 15 Millimeter
Pitch Diameter
1.36 Inch | 34.544 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh