

REXNORD
REXNORD
N1500-7T 3/4IN KW 2PC KIT
REXNORD REXNORD
Description
N1500-7T 3/4IN KW 2PC KIT SPROCKET ; NON-RETURNABLE 614-301-1 MOLD NON-SPLIT
Conveying Chain Sprocket; 3/4" Bore; 0.591" Pitch; 1503 | 1505 | 1506 Modular - Flat Top Size; 7 Teeth; A-No Hub Type; Finished Bore; Round; 1.31" Outside Diameter; 1.364" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; No Split; Keyway
Part #
N1500-7T 3/4IN KW 2PC KIT
BDI #
19435077
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/N1500-7T-3-4IN-KW-2PC-KIT/p/19435077
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
EAN
0793699272437
Product Group - BDI
M00332
Modular - Flat Top Size
1503 | 1505 | 1506
Number of Teeth
7
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10015529
Weight / LBS
0.04
Long Description
Conveying Chain Sprocket; 3/4" Bore; 0.591" Pitch; 1503 | 1505 | 1506 Modular - Flat Top Size; 7 Teeth; A-No Hub Type; Finished Bore; Round; 1.31" Outside Diameter; 1.364" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; No Split; Keyway
Pitch
0.591 Inch | 15 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.31 Inch | 33.274 Millimeter
Pitch Diameter
1.364 Inch | 34.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh