

REXNORD
REXNORD
NS1500-24T 30MM 1 PA
REXNORD REXNORD
Description
NS1500-24T 30MM 1 PA SPROCKET ; 614-213-8 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 30MM Bore; 25.4MM Pitch; 1503 | 1505 | 1506 Modular - Flat Top Size; 24 Teeth; C-Hub Both Sides Type; Idler Bore; Round; 4.524MM Outside Diameter; 115.6MM Pitch Diameter; Straight Running; Thermoplastic Material; No Grooved; Split; No Keyway
Part #
NS1500-24T 30MM 1 PA
BDI #
23717222
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS1500-24T-30MM-1-PA/p/23717222
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171900
Weight / Kilogram
0.37
EAN
0793699537239
Product Group - BDI
M00332
Modular - Flat Top Size
1503 | 1505 | 1506
Number of Teeth
24
Hub Type
C-Hub Both Sides
Mounting Method
Idler Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Metric
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028511
Weight / LBS
0.37
Long Description
Conveying Chain Sprocket; 30MM Bore; 25.4MM Pitch; 1503 | 1505 | 1506 Modular - Flat Top Size; 24 Teeth; C-Hub Both Sides Type; Idler Bore; Round; 4.524MM Outside Diameter; 115.6MM Pitch Diameter; Straight Running; Thermoplastic Material; No Grooved; Split; No Keyway
Pitch Diameter
4.524 Inch | 114.91 Millimeter
Outside Diameter
4.551 Inch | 115.6 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh