Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NS1500-24T-40MM-S-PA 614-142-2 https://www.bdiexpress.com/medias/MFRREXMDSPKT-1500-SQ-NKW-42-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NTh8aW1hZ2UvanBlZ3xhRFptTDJobE5pOHhNRGN3TWpVek9ETTBNalF6TUM5TlJsSlNSVmhOUkZOUVMxUmZNVFV3TUY5VFVWOU9TMWRmTkRKZk1sOHpNREI0TXpBd0xtcHdad3xjMmFlMDYwOWNlNDc2NmMxZTZiMzE0NTJkZjMxMjgwODJkODc0MTdmODg3MGJmNDlhYTIyYjViMGE4NWY3MTEy
24115184 Table Top and Modular Sprockets 

REXNORD REXNORD

NS1500-24T-40MM-S-PA 614-142-2

Description

NS1500-24T-40MM-S-PA SPROCKET ; 614-142-2 MOLDED SPLIT NON RETURNABLE

Conveying Chain Sprocket; 40MM Bore; 25.4MM Pitch; 1503 | 1505 | 1506 Modular - Flat Top Size; 24 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 4.524MM Outside Diameter; 115.6MM Pitch Diameter; Straight Running; Thermoplastic Material; No Grooved; Split; No Keyway

Part #

NS1500-24T-40MM-S-PA 614-142-2

BDI #
24115184

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.345
EAN
0793699262056
Product Group - BDI
M00332
Modular - Flat Top Size
1503 | 1505 | 1506
Number of Teeth
24
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Metric
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028516
Weight / LBS
0.35
Long Description
Conveying Chain Sprocket; 40MM Bore; 25.4MM Pitch; 1503 | 1505 | 1506 Modular - Flat Top Size; 24 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 4.524MM Outside Diameter; 115.6MM Pitch Diameter; Straight Running; Thermoplastic Material; No Grooved; Split; No Keyway
Outside Diameter
4.551 Inch | 115.6 Millimeter
Bore
1.575 Inch | 40 Millimeter
Pitch Diameter
4.524 Inch | 114.91 Millimeter
Pitch
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh