https://www.bdiexpress.com/medias/INDREXSPKTXX-7700-BC-PL-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ5NTB8aW1hZ2UvanBlZ3xhRGd5TDJobE55OHhNREl3Tmpjek5ETXhPVFkwTmk5SlRrUlNSVmhUVUV0VVdGaGZOemN3TUY5Q1ExOVFURjlTUkY4ek1EQllNekF3TG1wd1p3fGRiMThjM2E0YWY3YjVmN2UyMGM5ZDJiYjdiNGQ5MDM3YzBhMmY1NmIyZWZkNDk3YjI3YzQxNDhiYzVmZGViMmY
https://www.bdiexpress.com/medias/INDREXSPKTXX-7700-BC-PL-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ5NTB8aW1hZ2UvanBlZ3xhRGd5TDJobE55OHhNREl3Tmpjek5ETXhPVFkwTmk5SlRrUlNSVmhUVUV0VVdGaGZOemN3TUY5Q1ExOVFURjlTUkY4ek1EQllNekF3TG1wd1p3fGRiMThjM2E0YWY3YjVmN2UyMGM5ZDJiYjdiNGQ5MDM3YzBhMmY1NmIyZWZkNDk3YjI3YzQxNDhiYzVmZGViMmY
REXNORD
REXNORD
NS7700-21T 1-1/2IN KWSS
REXNORD REXNORD
Description
NS7700-21T 1-1/2IN KWSS SPROCKET ; NON-RETURNABLE 614-63-11 MOLDED SPLIT
Conveying Chain Sprocket; 38.1" Bore; 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743; 25.4" Pitch; 21 Teeth; 6.72" Outside Diameter; 6.71" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Part #
NS7700-21T 1-1/2IN KWSS
BDI #
18145641
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS7700-21T-1-1-2IN-KWSS/p/18145641
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.454
EAN
0793699169034
Product Group - BDI
M00332
Modular - Flat Top Size
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Number of Teeth
21
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
1
Long Description
Conveying Chain Sprocket; 38.1" Bore; 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743; 25.4" Pitch; 21 Teeth; 6.72" Outside Diameter; 6.71" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Pitch Diameter
6.71 Inch | 170.434 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
6.72 Inch | 170.688 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


