REXNORD
REXNORD
NS7956-16T_1-3/8IN_1KW1SS_PA
REXNORD REXNORD
Description
NS7956-16T_1-3/8IN_1KW1SS_PA SPROCKET ; 614-167-10 1 KEYWAY SETSCREW PA MATL
Conveying Chain Sprocket; 1-3/8" Bore; 1-1/4" Pitch; 7956 Modular - Flat Top Size; 16 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 6.44" Outside Diameter; 6.41" Pitch Diameter; Straight Running Modular - Flat Top Type; Thermoplastic Material; No Grooved; Split; Keyway
Part #
NS7956-16T_1-3/8IN_1KW1SS_PA
BDI #
27848500
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS7956-16T-1-3-8IN-1KW1SS-PA/p/27848500
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0
Product Group - BDI
M00332
Modular - Flat Top Size
7956
Number of Teeth
16
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
7950 Series Molded Split
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10019765
Weight / LBS
0.5
Long Description
Conveying Chain Sprocket; 1-3/8" Bore; 1-1/4" Pitch; 7956 Modular - Flat Top Size; 16 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 6.44" Outside Diameter; 6.41" Pitch Diameter; Straight Running Modular - Flat Top Type; Thermoplastic Material; No Grooved; Split; Keyway
Bore
1.375 Inch | 34.925 Millimeter
Pitch
1.25 Inch | 31.75 Millimeter
Outside Diameter
6.44 Inch | 163.576 Millimeter
Pitch Diameter
6.41 Inch | 162.814 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh