https://www.bdiexpress.com/medias/MFRREXMDSPKT-800-RND-KW-52-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1OTZ8aW1hZ2UvanBlZ3xhREUwTDJnNFlpOHhNRGN3TWpVME1qVXdNemsyTmk5TlJsSlNSVmhOUkZOUVMxUmZPREF3WDFKT1JGOUxWMTgxTWw4MFh6TXdNSGd6TURBdWFuQm58N2ZjYzZiZTY0NWI2NmY5NTk5YWQ5NjQxOTExMjlhMWIxOTNmMjVmNzQ5ZDExNDA0MTRmNWQzMzFmNTM5NmZiYQ
REXNORD
REXNORD
NS820-27T-1-7/16IN-KWSS-PA 614-52-4
REXNORD REXNORD
Description
NS820-27T-1-7/16IN-KWSS-PA SPROCKET ; 614-52-4 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 1-7/16" Bore; 1-1/2" Pitch; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB Modular - Flat Top Size; 27 Teeth; A-No Hub Type; Finished Bore; Round; 6.56" Outside Diameter; 6.504" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; Grooved; Split; Keyway
Part #
NS820-27T-1-7/16IN-KWSS-PA 614-52-4
BDI #
24117573
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS820-27T-1-7-16IN-KWSS-PA-614-52-4/p/24117573
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.8
EAN
0793699414066
Product Group - BDI
M00332
Modular - Flat Top Size
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Number of Teeth
27
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028656
Weight / LBS
1.76
Long Description
Conveying Chain Sprocket; 1-7/16" Bore; 1-1/2" Pitch; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB Modular - Flat Top Size; 27 Teeth; A-No Hub Type; Finished Bore; Round; 6.56" Outside Diameter; 6.504" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; Grooved; Split; Keyway
Pitch Diameter
6.504 Inch | 165.202 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
6.56 Inch | 166.624 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh