

REXNORD
REXNORD
NS8500-25T 1-7/16IN 1KW1SSPA
REXNORD REXNORD
Description
NS8500-25T 1-7/16IN 1KW1SSPA SPROCKET ; NON-RETURNABLE 614-190-4 MOLDED SPLIT
Conveying Chain Sprocket; 36.525" Bore; 8503 | 8505 | 8506 | 8507; 19.05" Pitch; 25 Teeth; 6.09" Outside Diameter; 6.04" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
NS8500-25T 1-7/16IN 1KW1SSPA
BDI #
18141555
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS8500-25T-1-7-16IN-1KW1SSPA/p/18141555
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.409
EAN
0793699251821
Product Group - BDI
M00332
Modular - Flat Top Size
8503 | 8505 | 8506 | 8507
Number of Teeth
25
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
0.9
Long Description
Conveying Chain Sprocket; 36.525" Bore; 8503 | 8505 | 8506 | 8507; 19.05" Pitch; 25 Teeth; 6.09" Outside Diameter; 6.04" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Outside Diameter
6.09 Inch | 154.686 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
6.04 Inch | 153.416 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh