REXNORD
REXNORD
NS882-12T 30MM KW NO SS
REXNORD REXNORD
Description
NS882-12T 30MM KW NO SS SPROCKET ; NON-RETURNABLE 614-29-25 MOLDED SPLIT
25MM Bore; 882 | 883; 38.1MM Pitch; 12 Teeth; 149.9MM Outside Diameter; 147.22MM Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Part #
NS882-12T 30MM KW NO SS
BDI #
18146068
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS882-12T-30MM-KW-NO-SS/p/18146068
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.454
EAN
0698210871277
Product Group - BDI
M00332
Modular - Flat Top Size
882 | 883
Number of Teeth
12
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Metric
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
NS882-12T
Weight / LBS
1
Long Description
25MM Bore; 882 | 883; 38.1MM Pitch; 12 Teeth; 149.9MM Outside Diameter; 147.22MM Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Pitch Diameter
5.796 Inch | 147.22 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
5.902 Inch | 149.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh