STOCK DRIVE PRODUCTS
STOCK DRIVE PRODUCTS
A6A53-022DF0608
STOCK DRIVE PRODUCTS STOCK DRIVE PRODUCTS
Description
STOCK DRIVE PRODUCTS A6A53-022DF0608
Timing Pulley; Teeth 22; Flange Material Aluminum; Bore (In) 1/4" Finished Bore; Outside Diameter (In) 0.797"; Overall Length (In) 0.691"
Part #
A6A53-022DF0608
BDI #
17003533
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/A6A53-022DF0608/p/17003533
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.255
Product Group - BDI
M02316
Noun
Pulley
Keyword String
Timing
Product Detail
Timing Pulley
Product Specification
Teeth 22; Flange Material Aluminum; Bore (In) 1/4" Finished Bore; Outside Diameter (In) 0.797"; Overall Length (In) 0.691"
Long Description
Timing Pulley; Teeth 22; Flange Material Aluminum; Bore (In) 1/4" Finished Bore; Outside Diameter (In) 0.797"; Overall Length (In) 0.691"
