SKF
SKF
AHX 3128
SKF SKF
Description
AHX 3128
Withdrawal Sleeve; Overall Length: 88MM; Thread Size: M150 X 2MM; Compatible Bearing Number: 23128
Part #
AHX 3128
BDI #
1419729
Details
15885.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/AHX-3128/p/1419729
Your Price
RSD 15,885.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171548
Weight / Kilogram
1.37
EAN
7316577013507
Product Group - BDI
B02222
Noun
Sleeve
Keyword String
Withdrawal
Manufacturer URL
https://www.skf.com
Weight / LBS
1.3
Product Detail
Withdrawal Sleeve
Product Specification
Withdrawal Sleeve; Overall Length: 88MM; Thread Size: M150 X 2MM; Compatible Bearing Number: 23128
Long Description
Withdrawal Sleeve; Overall Length: 88MM; Thread Size: M150 X 2MM; Compatible Bearing Number: 23128