https://www.bdiexpress.com/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ
SKF
SKF
H 2322
SKF SKF
Description
H 2322
100MM Bore; 105MM Length Thru Bore; Complete Adapter with Sleeve; KM-22 Locknut; MB-22 Lockwasher/Lockplate
Part #
H 2322
BDI #
1419471
Details
Request A Price
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/H-2322/p/1419471
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
2.76
EAN
7316577008770
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-22
Lockwasher/Lockplate Part Number
MB-22
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
100MM Bore; 105MM Length Thru Bore; Complete Adapter with Sleeve; KM-22 Locknut; MB-22 Lockwasher/Lockplate
Length Thru Bore
4.134 Inch | 105 Millimeter
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh