Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WA45-4545 https://www.bdiexpress.com/medias/INDUSTHUBXXX-WON-TL-NKW-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0OTh8aW1hZ2UvanBlZ3xhRFl6TDJobU1TODVOamMyTVRJeU9URTBPRFEyTG1wd1p3fGQ3MTRhNGJjYjEyOGFiNmQ3YjYwMmNiN2M4ZDQ3ZDdhZTNiZjRlMTg1YmNkNmIyYzAwZGM0ZDE2ZDY0ZDhjYmU
22381979 Hubs 

TSUBAKI TSUBAKI

WA45-4545

Description

WA45-4545 WELD ON HUB

8-3/4" Outside Diameter; Bushed; 8" Pilot Diameter; 1-3/4" Pilot Length; 4545 Bushing Size; Taper Lock Bushing; Steel; 4-1/2" Length Through Bore; 6.13" Bolt Circle Diameter; No Keyway

Part #

WA45-4545

BDI #
22381979

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
19.03
EAN
0097039387356
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
4545
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
W45
Weight / LBS
42
Long Description
8-3/4" Outside Diameter; Bushed; 8" Pilot Diameter; 1-3/4" Pilot Length; 4545 Bushing Size; Taper Lock Bushing; Steel; 4-1/2" Length Through Bore; 6.13" Bolt Circle Diameter; No Keyway
Nominal Bolt Circle Diameter Round
6.13 Inch | 155.702 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 50 To 125 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
8 Inch | 203.2 Millimeter
Pilot Length
1.75 Inch | 44.45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh