CHIORINO BELTING
CHIORINO BELTING
DG-E 10/40 HS G 2380×10 mm
CHIORINO BELTING CHIORINO BELTING
Description
CHIORINO BELTING DG-E 10/40 HS G 2380×10 mm
Endless Flat Belt; 10MM Belt Width; 4MM Belt Thickness; 2380MM Belt Length; Polyester Tensile Material; Rubber Outer Material
Part #
DG-E 10/40 HS G 2380×10 mm
BDI #
20488678
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Flat/DG-E-10-40-HS-G-2380%C3%9710-mm/p/20488678
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111804
Weight / Kilogram
0
Product Group - BDI
M02236
Belt Style
Endless Flat Belt
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Flat
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Flat Endless
Manufacturer URL
https://www.chiorino.com
Long Description
Endless Flat Belt; 10MM Belt Width; 4MM Belt Thickness; 2380MM Belt Length; Polyester Tensile Material; Rubber Outer Material
Belt Length
93.7 Inch | 2380 Millimeter
Belt Thickness
0.157 Inch | 4 Millimeter
Belt Width
0.393 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh