AMMERAAL BELTECH
AMMERAAL BELTECH
GG 06/R15 B=20 L=5300 PAS
AMMERAAL BELTECH AMMERAAL BELTECH
Description
AMMERAAL BELTECH GG 06/R15 B=20 L=5300 PAS
Open End Flat Belt; 20MM Belt Width; 4MM Belt Thickness; 5300MM Belt Length; Polyamide Tensile Material; Rubber Outer Material
Part #
GG 06/R15 B=20 L=5300 PAS
BDI #
15092975
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Flat/GG-06-R15-B=20-L=5300-PAS/p/15092975
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111804
Weight / Kilogram
0
Product Group - BDI
M00132
Belt Style
Open End Flat Belt
Tensile Material
Polyamide
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Flat
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Flat Open End
Manufacturer URL
https://www.ammeraalbeltech.com
Long Description
Open End Flat Belt; 20MM Belt Width; 4MM Belt Thickness; 5300MM Belt Length; Polyamide Tensile Material; Rubber Outer Material
Belt Width
0.787 Inch | 20 Millimeter
Belt Thickness
0.157 Inch | 4 Millimeter
Belt Length
208.661 Inch | 5300 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh