Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg GG S06.60 RRC 12X2095 MM
20541438 Drive Belts Flat 

AMMERAAL BELTECH AMMERAAL BELTECH

GG S06.60 RRC 12X2095 MM

Description

AMMERAAL BELTECH GG S06.60 RRC 12X2095 MM

Endless Flat Belt; 12MM Belt Width; 6MM Belt Thickness; 2095MM Belt Length; Polyamide Tensile Material; Rubber Outer Material

Part #

GG S06.60 RRC 12X2095 MM

BDI #
20541438

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
UNSPSC
26111804
Weight / Kilogram
1
Product Group - BDI
M02354
Belt Style
Endless Flat Belt
Tensile Material
Polyamide
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Flat
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Flat Endless
Manufacturer URL
https://www.ammeraalbeltech.com
Long Description
Endless Flat Belt; 12MM Belt Width; 6MM Belt Thickness; 2095MM Belt Length; Polyamide Tensile Material; Rubber Outer Material
Belt Width
0.472 Inch | 12 Millimeter
Belt Thickness
0.236 Inch | 6 Millimeter
Belt Length
82.48 Inch | 2095 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh