Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg T150 1380x47 mm Megaflat
22344368 Drive Belts Flat 

AMMERAAL BELTECH AMMERAAL BELTECH

T150 1380x47 mm Megaflat

Description

AMMERAAL BELTECH T150 1380x47 mm Megaflat

Open End Flat Belt; 47MM Belt Width; 0.9MM Belt Thickness; 1380MM Belt Length; Polyester Tensile Material; Rubber Outer Material

Part #

T150 1380x47 mm Megaflat

BDI #
22344368

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
UNSPSC
26111804
Weight / Kilogram
0
Product Group - BDI
M02236
Belt Style
Open End Flat Belt
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Flat
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Flat Open End
Manufacturer URL
https://www.ammeraalbeltech.com
Long Description
Open End Flat Belt; 47MM Belt Width; 0.9MM Belt Thickness; 1380MM Belt Length; Polyester Tensile Material; Rubber Outer Material
Belt Length
54.33 Inch | 1380 Millimeter
Belt Width
1.85 Inch | 47 Millimeter
Belt Thickness
0.035 Inch | 0.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh