

OPTIBELT
OPTIBELT
20T5-ST ALPHA LINEAR
OPTIBELT OPTIBELT
Description
20T5-ST ALPHA LINEAR
Synchronous; T5; 20MM Belt Width; 50000MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Part #
20T5-ST ALPHA LINEAR
BDI #
19211526
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/20T5-ST-ALPHA-LINEAR/p/19211526
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.041
EAN
4014486015249
Product Group - BDI
M02236
Belt Style
Synchronous
Belt Series
T5
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Alpha Linear
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
20T5-ST
Manufacturer Internal Number
20T5-ST
Long Description
Synchronous; T5; 20MM Belt Width; 50000MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Width
0.787 Inch | 20 Millimeter
Belt Length
1968.504 Inch | 50000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh