BRECO FLEX
BRECO FLEX
25AT10/2.780-V C/W 5MM LINAPLUS FDA
BRECO FLEX BRECO FLEX
Description
BRECO FLEX 25AT10/2.780-V C/W 5MM LINAPLUS FDA
Synchronous Belt; 10MM Pitch; 2.78M Pitch Length; 25MM Width; Standard HTD Tooth Profile; AT10 Series; Steel Tensile Material; Polyurethane Outer Material; Open End
Part #
25AT10/2.780-V C/W 5MM LINAPLUS FDA
BDI #
26986456
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/25AT10-2-780-V-C-W-5MM-LINAPLUS-FDA/p/26986456
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.39
Product Group - BDI
ZRO138
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.brecoflex.com
Product Detail
Synchronous Belt
Product Specification
10MM Pitch; 2.78M Pitch Length; 25MM Width; Standard HTD Tooth Profile; AT10 Series; Steel Tensile Material; Polyurethane Outer Material; Open End
Long Description
Synchronous Belt; 10MM Pitch; 2.78M Pitch Length; 25MM Width; Standard HTD Tooth Profile; AT10 Series; Steel Tensile Material; Polyurethane Outer Material; Open End