Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AT10-100-100M-LLUK https://www.bdiexpress.com/medias/INDXXXOBLTXX-SYNC-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2Njh8aW1hZ2UvanBlZ3xhR0ZpTDJnM05pOHhNRE14TkRneU9EQTFORFUxT0M5SlRrUllXRmhQUWt4VVdGaGZVMWxPUTE5Tlh6TXdNSGd6TURBdWFuQm58NzA1YTg5NzY2NTcyZGY2Y2U3OTFkMDYyOTdlMWU1MzJmYmEyYTEzM2Q4ODQ5NmMyZmM3NTQ5MDg1YjAyNTg2YQ
1119409 Drive Belts Open Profile 

GATES GATES

AT10-100-100M-LLUK

Description

GATES AT10-100-100M-LLUK

Synchronous; AT10; 100MM Belt Width; 100000MM Belt Length; Kevlar Tensile Material; Polyurethane Outer Material

Part #

AT10-100-100M-LLUK

BDI #
1119409

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 93

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.257
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
AT10
Tensile Material
Kevlar
Outer Material
Polyurethane
Other Features
Price Per Meter | Standard HTD Tooth Profile
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
Manufacturer Item Number
AT10-100-100M-LLUK
Manufacturer Internal Number
7787-4547
Weight / LBS
0.89
Long Description
Synchronous; AT10; 100MM Belt Width; 100000MM Belt Length; Kevlar Tensile Material; Polyurethane Outer Material
Belt Width
3.937 Inch | 100 Millimeter
Belt Length
3,937.008 Inch | 100,000 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh