Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C/22 POWERTWIST DRIVE 30M/BOX https://www.bdiexpress.com/medias/INDXXXOBLTXX-V-LNK-PTR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQyMXxpbWFnZS9qcGVnfGFHWTFMMmd5WlM4NU1qYzJNekUxTXpBek9UWTJMbXB3Wnd8MzIxNzUxYmM3MWU5NzMzMDQwN2EzZGZlZWY1MTc3NjVhYmIyMmQzY2Y0NTk4OWVkOWVjZmUwMTcxYjE1N2MwNg
17282352 Drive Belts Open Profile 

FENNER DRIVES FENNER DRIVES

C/22 POWERTWIST DRIVE 30M/BOX

Description

C/22 POWERTWIST DRIVE 30M/BOX V-BELT ; OPEN END

V-Belt Link; C; 7/8" Belt Width; 1181.102" Belt Length; Composite Polyester - Polyurethane Outer Material

Part #

C/22 POWERTWIST DRIVE 30M/BOX

BDI #
17282352

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
5.63
EAN
0662345080538
Product Group - BDI
M02236
Belt Style
V-Belt Link
Belt Series
C
Outer Material
Composite Polyester - Polyurethane
Other Features
Price Per Meter | 1 Band
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Manufacturer URL
Manufacturer Item Number
CPOWERTWIST30M
Weight / LBS
12.421
Long Description
V-Belt Link; C; 7/8" Belt Width; 1181.102" Belt Length; Composite Polyester - Polyurethane Outer Material
Belt Length
1,181.102 Inch | 30,000 Millimeter
Belt Width
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh