Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KKA 13 LINATEX https://www.bdiexpress.com/medias/INDXXXOBLTXX-V-LNT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ3NXxpbWFnZS9qcGVnfGFHSXlMMmhrT1M4NU5qYzJNRGc0TkRFd01UUXlMbXB3Wnd8OTU1Mzc0OTA0ODEwNDZiZGZiNDhjZjc3NzVlNjYyMTU0MGNhY2E5OTE1OWUwM2Q2YTI1ZDJkMzI2NmJlZGI5Ng
1058184 Drive Belts Open Profile 

OPTIBELT OPTIBELT

KKA 13 LINATEX

Description

OPTIBELT KKA 13 LINATEX

V-Belt; 13; 13MM Belt Width; 50000MM Belt Length; Rubber Outer Material

Part #

KKA 13 LINATEX

BDI #
1058184

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.109
Product Group - BDI
M02356
Belt Style
V-Belt
Belt Series
13
Outer Material
Rubber
Other Features
Price Per Meter | 1 Band | Non Reinforced | Polyurethane Body | Red Linatex Rubber Top Surface
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Manufacturer URL
Manufacturer Item Number
KKA13LINATEX
Weight / LBS
0.24
Long Description
V-Belt; 13; 13MM Belt Width; 50000MM Belt Length; Rubber Outer Material
Belt Length
1,968.504 Inch | 50,000 Millimeter
Belt Width
0.512 Inch | 13 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh