OPTIBELT
OPTIBELT
KKA 22 HV2 LAMINATE
OPTIBELT OPTIBELT
Description
OPTIBELT KKA 22 HV2 LAMINATE
V-Belt Laminated Top; 22; 22MM Belt Width; 25000MM Belt Length; Polyurethane Outer Material
Part #
KKA 22 HV2 LAMINATE
BDI #
1061523
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/KKA-22-HV2-LAMINATE/p/1061523
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.29
Product Group - BDI
M02356
Belt Style
V-Belt Laminated Top
Belt Series
22
Outer Material
Polyurethane
Other Features
Price Per Meter | 1 Band | Non Reinforced | Transparent Top Surface
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Manufacturer Item Number
KKA22HV2LAMINATE
Weight / LBS
0.64
Long Description
V-Belt Laminated Top; 22; 22MM Belt Width; 25000MM Belt Length; Polyurethane Outer Material
Belt Length
984.252 Inch | 25,000 Millimeter
Belt Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


