

GATES
GATES
LL PU HTD 14M 40 STEEL VAR MTR
GATES GATES
Description
GATES LL PU HTD 14M 40 STEEL VAR MTR
Belt, Synchronous; 14M; 40MM Belt Width; Steel Tensile Material; Polyurethane Outer Material
Part #
LL PU HTD 14M 40 STEEL VAR MTR
BDI #
24743418
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/LL-PU-HTD-14M-40-STEEL-VAR-MTR/p/24743418
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
1.3
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
14M
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Meter | Standard HTD Tooth Profile
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
Long Description
Belt, Synchronous; 14M; 40MM Belt Width; Steel Tensile Material; Polyurethane Outer Material
Belt Length
0 Inch | 0 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh