CONTINENTAL
CONTINENTAL
M035E14A15246/Z
CONTINENTAL CONTINENTAL
Description
M035E14A15246/Z ; POR
Synchronous; B; 35MM Belt Width; 15246MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Part #
M035E14A15246/Z
BDI #
417757
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/M035E14A15246-Z/p/417757
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
B
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Each | Standard HTD Tooth Profile | Nylon Tooth Facing | Blue Color
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer Internal Number
20358796
Weight / LBS
0.001
Long Description
Synchronous; B; 35MM Belt Width; 15246MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Length
600.236 Inch | 15,246 Millimeter
Belt Width
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh