CONTINENTAL
CONTINENTAL
M050E8A12392/Z
CONTINENTAL CONTINENTAL
Description
M050E8A12392/Z ; POR
Synchronous; L; 50MM Belt Width; 12392MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Part #
M050E8A12392/Z
BDI #
420070
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/M050E8A12392-Z/p/420070
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.001
Product Group - BDI
M02236
Belt Style
Synchronous
Belt Series
L
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Each | Standard HTD Tooth Profile | Nylon Tooth Facing
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer Internal Number
20494530
Weight / LBS
0.001
Long Description
Synchronous; L; 50MM Belt Width; 12392MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Width
1.969 Inch | 50 Millimeter
Belt Length
487.874 Inch | 12,392 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh