

CONTINENTAL
CONTINENTAL
M400XHA01956
CONTINENTAL CONTINENTAL
Description
M400XHA01956 ; POR
Synchronous; XH; 4" Belt Width; 77.008" Belt Length; Steel Tensile Material; Polyurethane Outer Material
Part #
M400XHA01956
BDI #
417929
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/M400XHA01956/p/417929
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.001
Product Group - BDI
M02236
Belt Style
Synchronous
Belt Series
XH
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Each | Standard Timing Tooth Profile
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer Internal Number
20389582
Weight / LBS
0.001
Long Description
Synchronous; XH; 4" Belt Width; 77.008" Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Width
4 Inch | 101.6 Millimeter
Belt Length
77.008 Inch | 1,956 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh