Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NTL/0 https://www.bdiexpress.com/medias/INDGATOBLTXX-V-NTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE2MzR8aW1hZ2UvanBlZ3xhR1E0TDJneU5TOHhNRFF3T0RrMk5EZzBPVFk1TkM5SlRrUkhRVlJQUWt4VVdGaGZWbDlPVkV4Zk16QXdlRE13TUM1cWNHY3wwMTVhM2Q2MWY3NTYwNzI5MDc0ZGY5N2VhYzVkZTkwODc2ZTI2NzUyNDlmZDk2NzUwYWUxYjNjMWI4YTIxMDY2
1125352 Drive Belts Open Profile 

GATES GATES

NTL/0

Description

NTL/0 V-BELT ; 3/8" TOP W OPEN END 50FT ROLL

V-Belt Nu-T-Link; O; 3/8" Belt Width; 600" Belt Length; Composite Polyester - Polyurethane Outer Material

Part #

NTL/0

BDI #
1125352

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.05
EAN
0072053109726
Product Group - BDI
M02356
Belt Style
V-Belt Nu-T-Link
Belt Series
O
Outer Material
Composite Polyester - Polyurethane
Other Features
Price Per Foot | 1 Band | Red Color Nut
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Manufacturer URL
Manufacturer Item Number
NTL0
Manufacturer Internal Number
7760-6101
Weight / LBS
5
Long Description
V-Belt Nu-T-Link; O; 3/8" Belt Width; 600" Belt Length; Composite Polyester - Polyurethane Outer Material
Belt Width
0.375 Inch | 9.525 Millimeter
Belt Length
600 Inch | 15,240 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh