GATES
GATES
T20-100-50M-AR
GATES GATES
Description
GATES T20-100-50M-AR
Belt, Synchronous; T20; 100MM Belt Width; 50000MM Belt Length; Aramid Tensile Material; Polyurethane Outer Material
Part #
T20-100-50M-AR
BDI #
1129554
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/T20-100-50M-AR/p/1129554
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.74
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
T20
Tensile Material
Aramid
Outer Material
Polyurethane
Other Features
Price Per Meter | Standard HTD Tooth Profile
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
Long Description
Belt, Synchronous; T20; 100MM Belt Width; 50000MM Belt Length; Aramid Tensile Material; Polyurethane Outer Material
Belt Length
1968.5 Inch | 50000 Millimeter
Belt Width
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh