CONTINENTAL
CONTINENTAL
T5-10-OER ; OPEN END
CONTINENTAL CONTINENTAL
Description
T5-10-OER ; OPEN END SYNCHROLINE ; NON-RETURNABLE
Synchronous; T5; 10MM Belt Width; 40000MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Part #
T5-10-OER ; OPEN END
BDI #
416059
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/T5-10-OER-;-OPEN-END/p/416059
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.009
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
T5
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Meter | Standard HTD Tooth Profile | Conti Synchroline
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer Internal Number
20315932
Weight / LBS
0.019
Long Description
Synchronous; T5; 10MM Belt Width; 40000MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Width
0.394 Inch | 10 Millimeter
Belt Length
1574.803 Inch | 40000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh