Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 1006K PK2555
15010764 Drive Belts Poly-V 

CONTINENTAL CONTINENTAL

1006K PK2555

Description

CONTINENTAL 1006K PK2555

Drive Belt Poly-V; PK Series; 5 MM Belt Pitch; 2555MM Belt Pitch Length; 4.8 MM Belt Width; Tensile Material Polyester; Outer Material Rubber

Part #

1006K PK2555

BDI #
15010764

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 6

Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.057
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.jasonindustrial.com
Product Detail
Drive Belt Poly-V
Product Specification
Drive Belt Poly-V; PK Series; 5 MM Belt Pitch; 2555MM Belt Pitch Length; 4.8 MM Belt Width; Tensile Material Polyester; Outer Material Rubber
Long Description
Drive Belt Poly-V; PK Series; 5 MM Belt Pitch; 2555MM Belt Pitch Length; 4.8 MM Belt Width; Tensile Material Polyester; Outer Material Rubber