

MEGADYNE GROUP
MEGADYNE GROUP
1180L13
MEGADYNE GROUP MEGADYNE GROUP
Description
1180L13 MULTI-RIB V BELT ; 13 RIBS 118" EFFECTIVE LG
L; Poly-V; 3/16" Pitch; 118" Belt Pitch Length; 2-7/16" Belt Width; 13 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
1180L13
BDI #
24239205
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1180L13/p/24239205
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0746041427436
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
13 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Long Description
L; Poly-V; 3/16" Pitch; 118" Belt Pitch Length; 2-7/16" Belt Width; 13 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
2.438 Inch | 61.925 Millimeter
Belt Pitch Length
118 Inch | 2997.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh